Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 100 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 201L-402E
  • Zoro # G8654606

product price: 
$
38.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201L-402E
Zoro #
G8654606
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.21"
Manufacturer Warranty Length
1 yr
Case Depth
1.75 in
Case Diameter
4.29 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Required Gauge Adapter
No
Gauge Primary Range Numbered Graduations
20
Includes
Vent Plug
Gauge Filled With
Glycerin
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Calibration Certificate Included
No
Graduations
20 psi
Socket Material
Copper Alloy
Case Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Bezel Material
Stainless Steel
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Sensor Material
Copper Alloy
Non-Sparking
No
Dial Color
White
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Dial Face Material
Aluminum
Pointer Color
Black
Scale Type
Dual
Primary Scale Minor Graduations
2
Removable Bezel
No
Secondary Scale Units
bar
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 7
Includes Calibration Certificate
No
Field Fillable
No
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Pointer Material
Aluminum
Bezel Mounting Type
Fixed
Maximum Pressure
100 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Series
201L
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
160 Degrees F
Operating Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
7 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
30 Degrees F
Compatible Series
201L

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products