Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED125DS-10

  • Zoro # G6853944


product price:  $2,967.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED125DS-10
Zoro #
G6853944
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
6 13/64 in
Housing Length
16 29/32 in
Manufacturers Warranty Length
1 yr
Housing Depth
5 in
Body Depth
5 in
Controller Cord Length
7 ft
Body Length
16 29/32 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 in
Body Width
6 7/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
12 13/32 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
69/13 fpm
Load Capacity
125 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
5 A
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Friction
Finish
Electrostatic Enamel
Hz
60
Lubrication
Oil Bath
Number of Speeds
2
Classification
H2
Item
Electric Chain Hoist
Control Cord
7 ft
Control
110V Push Button Control Pendant
Brake
Electromechanical and Regenerative
Reeving
1
Thermal Protection
Not Available and Not Included
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System
Motor Horsepower
3/8 hp
Body Finish
Enamel
Resistance Properties
Wear Resistant
Brake Type
Weston Style Load Brake
Includes Clutch
Clutch Included
Duty Classification
H2
Clutch Type
Friction Clutch
Headroom
12 13/32 in
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP54
Programmable
Programmable by Internal Controls
Number of Reeves
1
Pendant IP Rating
IP65
Current at Max. Voltage
5 A
Overload Protection Included
No
Includes Brake
Brake Included
Maximum Lifting Capacity
125 lb
Controls
Push Button Pendant
Body Material
Aluminum
Minimum Lift Speed
13 fpm
Chain Finish
Enamel
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Maximum Lift Speed
69 fpm
Current at Min. Voltage
5 A
Included Components
Chain Container, Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
180
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 125 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 13 fpm, Maximum Lift Speed 69 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.