This item is Discontinued.

Eagle Group Wire Shelving Unit, 800 lb., Zinc CC1848Z-SR

Wire Shelving Unit, 800 lb., Zinc (Discontinued)

  • Mfr # CC1848Z-SR
  • Zoro # G6856017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1848Z-SR
Zoro #
G6856017
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
18"
Height
68"
Overall Height
68 in
Overall Width
48 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Number of Shelves
4
Color
Silver
Finish
zinc
Wire Shelving Finish
Zinc Plated
Standards
NSF
Shelf Capacity
800 lb
Includes
(4) Posts and (4) Shelves
Wire Shelving Type
Starter
Wire Shelving Material
Steel
Shelf Adjustments
1 in
No. of Shelves
4

Description

Wire Shelving Unit, Silver Color, Includes (4) Posts and (4) Shelves, Overall Depth 18 in, Overall Height 68 in, Overall Width 48 in, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.