Write On Gray Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-125-2-GY-S
Mfr # PS-125-2-GY-S
Zoro # G6861486
product price:Â $288.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Gray
Material
PermaSleeve(R) Polyolefin
Label Width
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS-125-2-GY-S
Zoro #
G6861486
UPC #
662820994022
Country of Origin
United States
Dimensions
Label Width
1/8 in
Label Height
2 in
Minimum Wire Diameter
0.13 in
Maximum Wire Diameter
0.32 in
Core Diameter
3 in
Description
Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Gray, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.