Flame Resistant Crewneck Shirt, Sand, XL (Discontinued)
- Mfr # DF4-505LS/DS/XL
- Zoro # G6862992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF4-505LS/DS/XL
Zoro #
G6862992
UPC #
845811007844
Country of Origin
United States
Dimensions
Size
XL
Sleeve Length
30"
Details
Item
Flame-Resistant Crewneck Shirt
ATPV Rating
EBT 3.3
Color
Sand
Closure Type
Pullover
Standards
ASTM F1506/70E
Fabric Weight
4 1/2 oz
Number of Pockets
0
Description
ATPV Rating EBT 3.3, Color Sand, Fabric Weight 4 1/2 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Number of Pockets 0, Size XL, Sleeve Length 30 In., Standards ASTM F1506/70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.