Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER010LD-10

  • Zoro # G6865397


product price:  $5,095.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010LD-10
Zoro #
G6865397
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Length
24 3/32 in
Housing Width
9 11/16 in
Lifting Hook Opening Width
1 3/16 in
Body Width
9 11/16 in
Minimum Retracted Length
16 29/32 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
Body Length
24 3/32 in
Body Depth
8 5/16 in
Maximum Lifting Length
10 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Hz
60
Brake
DC Current
Item
Electric Chain Hoist
Classification
H4
Finish
Electrostatic Enamel
Reeving
1
Amps @ Low Volts
5.1 A
Thermal Protection
Included
Control Cord
6 ft
Clutch
Friction
Lubrication
Oil Bath
Number of Speeds
2
Trolley Configuration
Hook Mounted - No Trolley
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Number of Load Chains
1
Hoist IP Rating
IP55
Chain Grade
Grade 80
Brake Type
DC Current
Current at Max. Voltage
2.7 A
Resistance Properties
Corrosion Resistant, Wear Resistant
For Outdoor Use
Yes
Duty Classification
H4
Body Material
Aluminum
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Current at Min. Voltage
5.1 A
Minimum Lift Speed
2.5 fpm
Maximum Lifting Capacity
2,000 lb
Controls
Push Button Pendant
Maximum Lift Speed
14 fpm
Headroom
16 29/32 in
Starts and Stops per Hour
120, 240
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Body Finish
Enamel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Programmable
Programmable by VFD
Mount Type
Hook Mounted - No Trolley
Clutch Type
Friction Clutch
Motor Horsepower
1 1/4 hp
Number of Reeves
1
Lifting Hook Material
Carbon Steel
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 16 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.