This item is Discontinued.

Cooper-Atkins Pipe Clamp Kit, -328 to 500F 10080-4011-MG

Pipe Clamp Kit, -328 to 500F (Discontinued)

  • Mfr # 10080-4011-MG
  • Zoro # G6867646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10080-4011-MG
Zoro #
G6867646
UPC #
070131410825
Country of Origin
Unknown

Dimensions

Width
1 45/64 in
Depth
29/32 in
Height
3 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Pipe Clamp Kit
Temp. Range (F)
-328 to 500 Degrees
For Use With
TempTrak Wireless Monitoring Solution
Includes
(1) 4011M Pipe Clamp Probe
Power Source
Lithium Battery

Description

Pipe Clamp Kit, Includes (1) 4011M Pipe Clamp Probe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.