Pain Relief, Tablet, 500mg Size, 50PK

  • Mfr # 49733

  • Zoro # G6872420


product price:  $26.55
/pk 50, $0.53/ea

Key Features

Size
500mg
Medicinal Count
50 x 2
Formula
Acetaminophen
Medicinal Flavor
Unflavored
Medicinal Form
Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49733
Zoro #
G6872420
UPC #
347682497330
Country of Origin
United States

Dimensions

Size
500mg

Details

Item
Pain Relief
Medicinal Count
50 x 2
Formula
Acetaminophen
Medicinal Flavor
Unflavored
Medicinal Form
Tablet
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Type
Pain Relief
Medicinal Strength
Extra Strength
Flavor
Unflavored
Unit Dose
500 mg
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Format
Tablet
Number of Individual Doses
50
Exterior Package Type
Box
Active Ingredient
Acetaminophen
Dose Package Type
Packets
Purpose
Pain Relief
Unit Count
100
Strength
Extra Strength

Description

Pain Relief, Active Ingredient Acetaminophen, Dose Package Type Packets, Unit Dose 500 mg, Number of Individual Doses 50, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Extra Strength, Flavor Unflavored, Purpose Pain Relief, Unit Count 100, Compatible Grainger Part Number 808FV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.