Machine Dolly, 13,200 lb., Steel

  • Mfr # 3-10209

  • Zoro # G6873605


product price:  $1,937.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Roller Dia.
3 1/8 in
Overall Width
23 1/2 in
Overall Length
42 1/2 in
Load Capacity
13,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-10209
Zoro #
G6873605
UPC #
-
Country of Origin
Germany

Dimensions

Roller Dia.
3 1/8 in
Overall Width
23 1/2 in
Overall Length
42 1/2 in
Overall Height
4 3/8 in
Overall LxWxH
24 in x 23 1/2 in x 4 3/8 in
Deck Width
23 1/2 in
Tow Eye Inside Dia.
3 7/8 in
Roller Width
3 1/8 in
Handle Length
24 in
Top Plate Length
6 3/4 in
Top Plate Width
6 3/4 in
Top Plate Thickness
5/16 in
Roller Axle Diameter
1 in
Top Plate LxW
6 3/4 in x 6 3/4 in
Deck Height
4 3/8 in
Wheel Dia.
3 5/16 in
Wheel Width
3 5/16 in

Details

Item
Front Steerman Machine Roller
Color
Red
Load Capacity
13,200 lb
Frame Material
Steel
Roller Material
Polyamide Blend
Number of Rollers
8
Features
Durable, Simplified Design
Caster/Roller Configuration
(8) Rollers
Standards
BGV D27, CE, DIN EN ISO 12100, Guideline 2006/42/EC of the European Parliament and the Council dated 17th May 2006, appendix II A
Support Type
Front
Top Plate Surface
Rubber Padded
Includes
Pulling Handle with Tow Eye
Roller Bearing Type
Ball Bearing
Non-Marking Casters/Wheels
Yes
Number of Decks
1
Non-Marking Rollers
Yes
Roller Tread Material
Polyamide
For Movement Type
Turn/Swivel
Caster/Roller Mounting Location
Standard
Frame Finish
Powder Coated
Assembled
Partially Assembled
Weight
93 lb
For Surface Type
Any Surface
Top Plate Type
Swivel

Description

Machine Roller, Load Capacity 13,200 lb, Deck Length 20 11/16 in, Deck Width 23 1/2 in, Deck Height 4 3/8 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 6 3/4 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (8) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 42 1/2 in, Overall Width 23 1/2 in, Overall Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.