This item is Discontinued.

Electromark Danger High Voltage Keep Out, 14" W x 10" H 4706AM10X14

Danger High Voltage Keep Out, 14" W x 10" H (Discontinued)

  • Mfr # 4706AM10X14
  • Zoro # G6874147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4706AM10X14
Zoro #
G6874147
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"

Details

Item
Danger Sign
Legend
Danger High Voltage Keep Out
Legend Style
Text
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

Description

Danger Sign, Height 10 in, Width 14 in, Legend Danger High Voltage Keep Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.