ISCC-100-100SKW One-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # ISCC-100-100SKW

  • Zoro # G6874357


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 in
Material - Couplings
Stainless Steel
Outside Dia.
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ISCC-100-100SKW
Zoro #
G6874357
UPC #
044861962107
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Outside Dia.
2 1/16 in
Overall Length
3 in
Keyway Width (In.)
1/4
Clearance Dia.
2.063 in
Screw Size (In.)
1/4-28 x 5/8
Screw Size
1/4"-28
Keyway Width
1/4 in
Clearance Dia. (In.)
2-1/16
Screw Thread Size
1/4"-28
Clearance Diameter
2.06 in
Bore Diameter 1
1 in
Keyway Width 1
1/4 in
Minimum Bore Diameter
1 in
Keyway Width 2
1/4 in
Maximum Bore Diameter
1 in
Different Bore Sizes
No
Coupling Outside Diameter
1 3/4 in
Keyway Depth 2
1/8 in
Bore Diameter 2
1 in
Keyway Depth 1
1/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Machined From
Bar Stock
Type
One Piece Clamp Type, with Keyway
Design
(4) Socket Capscrews
Max. Torque (In.-Lbs.)
1330
Material
Stainless Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. RPM
4,000 RPM
Max. Torque
1,330 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / -0.000 in
Screw Material
Stainless Steel
Coupling Material Finish
Plain
Maximum Torque
1,330 in-lb
Zero Backlash
Yes
Screw Material Finish
Plain
Included Screws
(4) Hex Socket Cap Screws
Coupling Construction
One-Piece
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Coupling Material Grade
303
Maximum Speed
4,000 RPM
Coupling Material
Stainless Steel
Screw Material Grade
304
Number of Locking Screws
4

Description

Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.06 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,330 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.