Adjustable Lifting Beam, 1000 lb., 36 In

  • Mfr # 20-1/2-3

  • Zoro # G6874594


product price:  $1,107.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
24 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1/2-3
Zoro #
G6874594
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Usable Upper Bail Length
5 in
Bail Thickness
3/4 in
Usable Upper Bail Width
3 in
Minimum Material Length
24 in
Hook Opening Width
7/8 in
Bail Inside Length
5 in
Bail Inside Width
3 in
Bail Height
7/8 in
Maximum Material Length
36 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
24 in
Working Load Limit
1,000 lb
Standards
ASME
Headroom
12 3/4 in
Includes
Swivel Hooks with Hook Latches
Hook Opening
7/8 in
Hardware Included
Swivel Hooks with Latches
Beam Type
Lifting Beam
Maximum Spread
36 in
Minimum Headroom
12 3/4 in
Spread Adjustability
Adjustable
Bail Adjustability
Fixed
Minimum Spread
24 in
Maximum Headroom
13 in
Spread Adjustment Increments
6 in

Description

Lifting Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 36 in, Minimum Spread 24 in, Maximum Spread 36 in, Minimum Headroom 12 3/4 in, Maximum Headroom 13 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 24 in, Maximum Material Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.