This item is Discontinued.

Geovision Bullet Camera, IP Network, 2 MP GV-UBL2401-1F

Bullet Camera, IP Network, 2 MP (Discontinued)

  • Mfr # GV-UBL2401-1F
  • Zoro # G6875321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-UBL2401-1F
Zoro #
G6875321
UPC #
-
Country of Origin
Unknown

Dimensions

Width
nan
Length
nan

Details

Item
IP Camera
For Use With
Indoor or Outdoor Applications, NVR, Monitors
Camera Design
Bullet
Lens
2 MP
Line Resolution
2 MP
Power Consumption
5.5W
Day/Night Capable
Day/Night
Illumination
Yes
Power Supply
Not Included
Scanning
Progressive
Pixels
1920 x 1080
Mount
Not Included

Description

IP Camera, Camera Design Bullet, For Use With Indoor or Outdoor Applications, NVR, Monitors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.