Mobile Computer Cabinet, Light Gry, PC, Stl

  • Mfr # 462D22

  • Zoro # G6877600


product price:  $488.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
22 1/2 in
Overall Height
62 3/4 in
Overall Width
24 1/2 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462D22
Zoro #
G6877600
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22 1/2 in
Overall Height
62 3/4 in
Overall Width
24 1/2 in
Compartment Depth
9 in
Compartment Width
24 in
Caster Dia.
5 in
Compartment Height
19 1/4 in
Drawer Height
2 in
Shelf WxD
21 1/16 in x 19 5/8 in
Caster Wheel Diameter
5 in
Drawer Depth
17 5/8 in
Panel Material Thickness
18 ga, 20 ga, 22 ga
Monitor Glass Width
15 3/4 in
Drawer Width
20 5/8 in
Monitor Glass Height
14 3/4 in
Shelf Material Thickness
22 ga

Details

Material
Steel
Finish
Powder Coated
Number of Drawers
1
Number of Shelves
1
Color
Light Gray
Assembled/Unassembled
Unassembled
Item
Mobile Computer Cabinet
Computer Cabinet Type
Mobile
Lock Included
Yes
Caster Type
(2) Rigid, (2) Swivel with Lock
Includes
(2) Folding Wing Shelves, Adjustable Shelf with Ball Guide, Clear Acrylic Window
Caster Material
Polypropylene
Includes Keyboard Tray
No
Caster Wheel/Tread Material
Polypropylene
Frame Assembled
Unassembled
Number of Folding Shelves
2
Number of Locks
4
Shelf Adjustment Increments
15 7/8 in
Method of Construction
Bolted
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Load Capacity per Shelf
100 lb
Cabinet Color
Light Gray
Cabinet Material
Steel
Duty Rating
Medium Duty
Includes Ventilation Fan
No
Lock Type
Keyed
Number of Keys
8
Mobility
Mobile
Door Locking Points
1
For Computer Type
Desktop

Description

Mobile Computer Cabinet, Frame Assembled Unassembled, Includes Keyboard Tray No, Includes Ventilation Fan No, Number of Shelves 1, Cabinet Color Light Gray, For Computer Type Desktop, Mobility Mobile, Number of Drawers 1, Overall Depth 22 1/2 in, Overall Height 62 3/4 in, Overall Width 24 1/2 in, Drawer Depth 17 5/8 in, Drawer Height 2 in, Drawer Width 20 5/8 in, Monitor Glass Height 14 3/4 in, Monitor Glass Width 15 3/4 in, Number of Folding Shelves 2, Number of Keys 8, Number of Locks 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.