10 qt. Electric Food Mixer With Guard, SS

  • Mfr # 40756

  • Zoro # G6879652


product price:  $2,593.98
/ea
Free Shipping & Returns

Key Features

Capacity
10 qt
Speeds
5
Includes
Dough Hook, Flat Beater, Mixing Bowl, Safety Guard, Wire Whisk
Overall Height
21 1/4 in
Number of Speeds
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40756
Zoro #
G6879652
UPC #
029419720453
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
21 1/4 in
Overall Length
14 in
Overall Width
13 1/8 in

Details

Item
Countertop Food Mixer
Capacity
10 qt
Speeds
5
Includes
Dough Hook, Flat Beater, Mixing Bowl, Safety Guard, Wire Whisk
Number of Speeds
5
Color
Stainless Steel
HP
1/3 hp
Voltage
120V AC
Plug Type
5-15P
Horsepower
3/8 hp

Description

Countertop Food Mixer, Mounting Location Countertop, Horsepower 3/8 hp, Capacity 10 qt, Overall Height 21 1/4 in, Overall Length 14 in, Overall Width 13 1/8 in, Speeds 5, Plug Type 5-15P, Includes Dough Hook, Flat Beater, Mixing Bowl, Safety Guard, Wire Whisk, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.