ESD Pneumatic Stool, 300 lb. wt. Cap.

  • Mfr # ESD-PTMBSO-CR-CF-EC

  • Zoro # G6882887


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
28 in
Seat Height Range
20 in to 28 in
Weight Capacity
300 lb
Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESD-PTMBSO-CR-CF-EC
Zoro #
G6882887
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Seat Height Range
20 in to 28 in
Seat Width
17 in
Seat Depth
14 in
Overall Width
25 in
Overall Depth
25 in
Seat Height - Maximum
28 in
Seat Height - Minimum
20 in
Seat Thickness
2 1/2 in

Details

Color
Black
Weight Capacity
300 lb
Material
Polyurethane
Frame Material
Cast Aluminum
Backrest
No
Assembled
No
Standards
ANSI/BIFMA, CAL 117
Base
Cast Aluminum
Item
Tractor Stool
Number of Glides
0
Features
Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking
Base Material
Aluminum
Product Type
Lab Stool
Assembly
No
Stool Weight
26 lb
Foot Support
Yes
ESD-Safe
ESD-Safe

Description

Tractor Stool, Weight Capacity 300 lb, Seat Height Range 20 in to 28 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Cast Aluminum, Features Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking, Includes Not Applicable, No, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.