Conduit Outlet Body, Iron, CAT

  • Mfr # GESCAT-4M

  • Zoro # G6883037


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 1/4 in
Series
For Standard Body
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GESCAT-4M
Zoro #
G6883037
UPC #
783936211336
Country of Origin
Mexico

Dimensions

Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Overall Height
4 1/8 in
Compatible Conduit Trade Size
1 1/4 in
Overall Length
7 1/16 in
Thread Size
1 1/4 in
Trade Size
1 1/4 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
CAT
Material
Iron
Conduit Outlet Body Capacity
42.0 cu in
Conduit Outlet Body Hub Style
Threaded
Standards
UL
Back Type
Flat
Color
Gray
Form
Form 1
Body Style
CAT
Compatible Conduit Type
RMC
Thread Gender
Female
Shape
CAT
Finish
Triple Coat Epoxy Coating
Thread Type
NPT
Hub Style
Threaded
Connection Orientation
Straight
Connection Type
Threaded
Number of Hubs
2
Body Capacity
42 cu in
Body Type
Conduit Outlet Body

Description

Conduit Outlet Body, Overall Height 4 1/8 in, Overall Length 7 1/16 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style CAT, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Triple Coat Epoxy Coating, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2, Shape CAT, Standards UL, Thread Gender Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.