This item is Discontinued.

Electromark Letter Card, Z, 2In, Yllw/Blk, PK25 SLIDEYKAR2SZ

Letter Card, Z, 2In, Yllw/Blk, PK25 (Discontinued)

  • Mfr # SLIDEYKAR2SZ
  • Zoro # G6884071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLIDEYKAR2SZ
Zoro #
G6884071
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
2 in
Overall Height
2 1/2 in
Overall Width
1 5/8 in
Character Width
1 in

Details

Material
Aluminum
Number of Cards
25
Character
Z
Color
Yellow/Black
Item
Letter Card

Description

Letter Card, Character Height 2 in, Material Aluminum, Overall Height 2 1/2 in, Overall Width 1 5/8 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.