Pain Relief, Tablet, 325mg Size, PK24

  • Mfr # 11664

  • Zoro # G6884171


product price:  $1.85
/pk 24, $0.08/ea

Key Features

Medicinal Form
Tablet
Medicinal Count
24 x 1
Medicinal Flavor
Unflavored
Medicinal Strength
Regular Strength
Size
325mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11664
Zoro #
G6884171
UPC #
347682116644
Country of Origin
China

Dimensions

Size
325mg

Details

Medicinal Form
Tablet
Medicinal Count
24 x 1
Medicinal Flavor
Unflavored
Medicinal Strength
Regular Strength
Formula
Aspirin
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Item
Pain Relief
Medicinal Type
Pain Relief
Flavor
Unflavored
Number of Individual Doses
12
Active Ingredient
Aspirin
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unit Count
24
Strength
Regular Strength
Individually Dosed
Individually Dosed
Format
Tablet
Label Language
Spanish
Exterior Package Type
Box
Unit Dose
325 mg
Purpose
Fever Reducer, Pain Relief
Dose Package Type
Packets

Description

Pain Relief, Active Ingredient Aspirin, Dose Package Type Packets, Unit Dose 325 mg, Number of Individual Doses 12, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Individually Dosed Individually Dosed, Label Language Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.