Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Metal 563 Components, 100 People Served

  • Mfr # 59445

  • Zoro # G6884363


product price: $166.24
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
563
Includes
1/2 in x 5 yd Waterproof Tape Spool, (200) 1 in x 3 in Plastic Bandages, (4) 2 in x 5 yd Gauze Roll, (10) 2 in x 2 in Sterile Gauze Pads, (10) 2 in x 3 in Non-Adherent Pads, (25) 2 in x 4 in Fabric Bandage, (4) 3 inx 4.10 yd Gauze Roll, 3 in x 5 yd Elastic Bandage, (100) 3/4 in x 3 in Woven Bandages, (20) 3 in x 3 in Sterile Gauze Pads, 4 in Angled Blades Scissors, 40 in NS Triangular Bandage, (20) Alcohol Wipes, 4 oz Antiseptic Spray, 4 oz Burn Spray, (2) 4 in x 5 in Cold Pack, CPR Face Shield with 1-Way Valve, (4) Eye Pads and Strips, 4 oz Eyewash, (40) Fabric Fingertip Bandages, (40) Fabric Knuckle Bandages, Guide Emergency First Aid, (20) Nitrile Gloves Large, (8) PC Extra Strength Non-Aspirin, 4-1/4 in Plastic Tweezers, (40) PVP Iodine Wipes, (12) Triple Antibiotic Ointment Packets
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59445
Zoro #
G6884363
UPC #
-
Country of Origin
Multiple

Dimensions

Width
16 in
Height
5.38 in
Depth
11.2 in
Housing Width
16 in
Housing Height
5 3/8 in
Housing Depth
11 3/16 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
563
Includes
1/2 in x 5 yd Waterproof Tape Spool, (200) 1 in x 3 in Plastic Bandages, (4) 2 in x 5 yd Gauze Roll, (10) 2 in x 2 in Sterile Gauze Pads, (10) 2 in x 3 in Non-Adherent Pads, (25) 2 in x 4 in Fabric Bandage, (4) 3 inx 4.10 yd Gauze Roll, 3 in x 5 yd Elastic Bandage, (100) 3/4 in x 3 in Woven Bandages, (20) 3 in x 3 in Sterile Gauze Pads, 4 in Angled Blades Scissors, 40 in NS Triangular Bandage, (20) Alcohol Wipes, 4 oz Antiseptic Spray, 4 oz Burn Spray, (2) 4 in x 5 in Cold Pack, CPR Face Shield with 1-Way Valve, (4) Eye Pads and Strips, 4 oz Eyewash, (40) Fabric Fingertip Bandages, (40) Fabric Knuckle Bandages, Guide Emergency First Aid, (20) Nitrile Gloves Large, (8) PC Extra Strength Non-Aspirin, 4-1/4 in Plastic Tweezers, (40) PVP Iodine Wipes, (12) Triple Antibiotic Ointment Packets
Number of People Served
100
Standards
OSHA 29 CFR 1910.151(b)
Unitized
Bulk
First Aid ANSI Kit Type
Not ANSI Compliant
Number of Shelves
2
For Use With
Emergency/Trauma
First Aid Kit Mounting Type
Portable, Wall Mount
Waterproof
No
Application
General Purpose
Latex Content
Latex Free
Number of Pockets
8
Documentation Included
First Aid Guide
Housing Color
White
ANSI Standard Met
Not ANSI Compliant
Adhesive Bandages Included
(325) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages
Wound Dressings Included
Tape, Triangular Bandage, (10) Non-Stick Pads, (2) Cold Packs, (4) Eye Pads, (60) Gauze Pads, (8) Gauze Rolls, Elastic Bandage
Color Coded
Not Color Coded
Oral and Inhalant Medicinals Included
(100) Non-Aspirin Pain Relievers
Tools Included
Scissors, Tweezer
Water Resistance
Not Water Resistant
Mountable
Portable, Wall Mount
Includes Medication
Medication Included
Topical Medicinals Included
Antiseptic Spray, Burn Spray, Eyewash, (12) Triple Antibiotic Ointments, (20) Alcohol Wipes, (40) Iodine Wipes
Includes Housing
Housing Included
PPE and Disposal Equipment Included
CPR Mask, (10) Nitrile Gloves

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 100, Number of Components 563, Number of Pockets 8, Adhesive Bandages Included (325) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, Triangular Bandage, (10) Non-Stick Pads, (2) Cold Packs, (4) Eye Pads, (60) Gauze Pads, (8) Gauze Rolls, Elastic Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.