Rescue Boat, 186in. L X 86in. W, Red/White
Mfr # F-ALA-LX470
Zoro # G6887312
product price:Â $18,209.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Material
1800 dtex PVC; Aluminum
Standards
US Coast Guard Standards
Dimensions
186 in L x 86 in W
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-ALA-LX470
Zoro #
G6887312
UPC #
-
Country of Origin
Multiple
Dimensions
Dimensions
186 in L x 86 in W
Overall Length
15 1/2 ft
Overall Width
7 ft
Details
Item
Rescue Boat
Material
1800 dtex PVC; Aluminum
Standards
US Coast Guard Standards
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
Buoyancy
3,150 lb
Load Capacity
3,150 lb
Number of Air Chambers
5
Includes Motor
Motor Not Included
Number of Passengers - Maximum
11
Description
Rescue Boat,186in. L X 86in. W,Red/White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.