Transom Style Rescue Boat, Red, 12-1/2 ft.
Mfr # F-YRR385D
Zoro # G6887367
product price:Â $6,323.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
1800 dtex PVC
Standards
US Coast Guard Standards
Dimensions
12 1/2 ft L, 18 in Tubes
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-YRR385D
Zoro #
G6887367
UPC #
-
Country of Origin
Multiple
Dimensions
Dimensions
12 1/2 ft L, 18 in Tubes
Overall Width
5 1/2 ft
Overall Length
12 1/2 ft
Details
Item
Rescue Boat
Material
1800 dtex PVC
Standards
US Coast Guard Standards
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
Load Capacity
1,500 lb
Number of Passengers - Maximum
6
Description
Transom Style Rescue Boat, Material 1800 dtex PVC, Color Red, Dimensions 12-1/2 ft. Long, 18 In Tubes, Standards US Coast Guard Standards, Includes Wooden Seat, Storage Sleeve, (2) Oars, Repair Kit, Lifeline, Tow Rope, Foot Pump, Standard Over Inflation Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.