Transom Style Rescue Boat, Red, 12 ft.
Mfr # F-YRR365D
Zoro # G6887437
product price:Â $5,998.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
1800 dtex PVC
Standards
US Coast Guard Standards
Dimensions
12 ft L, 18 in Tubes
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve, Wooden Seat
Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-YRR365D
Zoro #
G6887437
UPC #
-
Country of Origin
Multiple
Dimensions
Dimensions
12 ft L, 18 in Tubes
Overall Length
12 ft
Overall Width
5 1/2 ft
Details
Item
Rescue Boat
Material
1800 dtex PVC
Standards
US Coast Guard Standards
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve, Wooden Seat
Color
Black/Red
Number of Passengers - Maximum
5
Load Capacity
1,430 lb
Description
Transom Style Rescue Boat, Material 1800 dtex PVC, Color Red, Dimensions 12 ft. Long, 18 In Tubes, Standards US Coast Guard Standards, Includes Wooden Seat, Storage Sleeve, (2) Oars, Repair Kit, Lifeline, Tow Rope, Foot Pump, Standard Over Inflation Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.