Stencil, Symbol, Straight Arrow, 42 in Character Height, Not Applicable Font, Polyethylene, Clear

  • Mfr # STL-116-14808

  • Zoro # G6888856


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Straight Arrow
Character Height
42 in
Number of Pieces
1
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-14808
Zoro #
G6888856
UPC #
815218023570
Country of Origin
United States

Dimensions

Character Height
42 in
Overall Height
48 in
Thickness
0.063 in
Character Width
42 in
Overall Width
48 in
Overall Stencil Width
48 in
Overall Stencil Height
48 in
Message or Symbol Height
42 in
Overall Stencil Thickness
0.063 in
Message or Symbol Width
42 in

Details

Item
Stencil
Stencil Type
Symbol
Character
Straight Arrow
Number of Pieces
1
Material
Polyethylene
Color
Clear
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Self-Adhesive
No
Character Type
Symbol
Stencil Character
Arrow
Duty
Light
Interlocking
No
Interlock
No
Stencil Application
Industrial
Reusable
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Includes
Straight Arrow
FAA AC 150/5340-1K Compliant
Yes
Included Characters, Messages, and Symbols
Straight Arrow
Product Type
Individual Stencil
MUTCD Compliant
No

Description

Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Not Applicable, Included Characters, Messages, and Symbols Straight Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 42 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.