Ribbon, 3-17/64" W, 984 ft. L, Black

  • Mfr # IP-R6602

  • Zoro # G6890231


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BRADY IP
Color
Black
Ink Color
Black
Width
3-17/64"
Length
984 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IP-R6602
Zoro #
G6890231
UPC #
662820897064
Country of Origin
United States

Dimensions

Width
3-17/64"
Length
984 ft.
Core Diameter
1 in
Ribbon Width
3 1/4 in
Ribbon Length
984 ft

Details

Printer Series Compatibility
BRADY IP
Color
Black
Item
Ribbon
Ink Color
Black
For Use With
Brady IP(TM) Printers
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
Black
Resistance Properties
Diesel-Resistant
Ribbon Format
Ribbon on Printer Specific Core
Compatible Mfr Part Number
i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456
Ribbon Series
R6600
Ribbon Formulation
Resin

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 489N97, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series, Ribbon Color Black, Ribbon Format Printer-Specific Cartridge, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6600, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.