Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (Discontinued)
- Mfr # PRP-3806-A
- Zoro # G6897563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRP-3806-A
Zoro #
G6897563
UPC #
-
Country of Origin
United States
Dimensions
Service Height Range
6 to 23 in
Overall Length
6 ft
Overall Width
38 in
Side Rail Height
3 3/4 in
Service Height - Minimum
6 in
Service Height - Maximum
23 in
Details
Item
Walk Ramp
End Style
Apron
Load Capacity
2000 lb
Deck
Non-Skid
Material
Aluminum
Includes
Safety Chains
Net Weight
57 lb
Surface Tread Type
Non-Skid
Load Capacity - Maximum
2,000 lb
Description
Aluminum Walk Ramp, Apron End, Load Capacity 2000 Lb., Service Range 6 to 23 In., Overall Length 6 Ft., Overall Width 38 In., Nonskid Surface, Unique punched design allows debris to fall through providing better traction in adverse conditions, Max. Service Height 23 In., 3 3/4 In
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.