This item is Discontinued.

Hubbell Outdoor Lighting LED Wall Pack, 10.7W, 120-277V, 489L ALFW6LU5KBZ

LED Wall Pack, 10.7W, 120-277V, 489L (Discontinued)

  • Mfr # ALFW6LU5KBZ
  • Zoro # G6898001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALFW6LU5KBZ
Zoro #
G6898001
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6 1/2 in
Height
5 1/2 in
Length
12 in
Fixture Length
12 in
Fixture Height
5 1/2 in
Fixture Width
6 1/2 in
Recommended Mounting Height
8 to 10 ft

Details

Color Temp.
5000K
Fixture Voltage
120 to 277
Item
LED Wall Pack
Housing Finish
Dark Bronze
Voltage
120 to 277V AC
Watts
10.7
Lumens
489
Fixture Rated Life
50,000 hr
Series
ALFW
Operating Temp. Range
0 Degrees to 40 Degrees C
Lens Material
Impact Resistant Tempered Glass
Light Distribution
Wide
Fixture Lens Material
Impact Resistant Tempered Glass
Housing Material
Die Cast Aluminum
CRI
70
Warranty
5 yr
Lumens Per Watt
48.0
Color Temperature
5000 K
Description/Special Features
1/2 in Knuckle Mount
Standards
LM79, TM21, UL1598 Listed for use in wet Locations
Temp. Range
0 to 40 Degrees C
Rated Life
50,000 hr
Lumens per Watt
48.0

Description

LED Wall Pack, Lumens 489, Voltage 120 to 277V AC, Color Temperature 5000 K, Height 5 1/2 in, Width 6 1/2 in, Rated Life 50,000 hr, Fixture Lens Material Impact Resistant Tempered Glass, Lumens per Watt 48.0, Recommended Mounting Height 8 to 10 ft, Standards LM79, TM21, UL1598 Listed for use in wet Locations, Warranty 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.