Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-2-WT-SC

  • Mfr # HX-1000-2-WT-SC

  • Zoro # G6899627


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HX-1000-2-WT-SC
Zoro #
G6899627
UPC #
662820820765
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
2 in
Maximum Wire Diameter
0.08 in
Core Diameter
1 in
Minimum Wire Diameter
0.05 in

Details

Item
Precut Label Roll
Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
150
Shrink Ratio
2:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP11, BBP12, THT
Material Series
B-7642
For Print Method
Thermal Transfer
Labels per Row
1
Label Color
White
Minimum Wire Gauge
24 AWG
Maximum Service Temperature
248 Degrees F
Material Properties
Self-Extinguishing
Compatible Mfr Part Number
R6413
Product Type
Wire Marking Sleeve
Label Finish
Matte
Recommended Ribbon
R6413
Label Attachment Style
Heat Shrink Sleeve
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Wire Gauge
20 AWG
Double-Sided Printable
No
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Roll

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1 in, Number of Labels Included 150, Compatible Mfr Part Number R6413, Compatible Grainger Part Number 30DA33, Recommended Ribbon R6413, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.