Circuit Breaker, 5SY4 Series, 20A, 3+N Pole, 400V AC, 10kA at 400V AC, D Curve
Mfr # 5SY46208
Zoro # G6902682
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Series
5SY4
Number of Poles
3+N
AC Voltage Rating
400V AC
Phase
3
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5SY46208
Zoro #
G6902682
UPC #
-
Country of Origin
Germany
Dimensions
Width
2.95 in
Depth
3.26 in
Height
3.74 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
3.74 in
Details
Item
Circuit Breaker
Series
5SY4
Amps
20A
Number of Poles
3+N
AC Voltage Rating
400V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 400V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
72V DC
Curve Type
D
Application
Industrial
Standards
EN60898, UL 1077 CSA C22.2 No. 235, UL File No. E 116385
Meets UL Type
UL 1077
Description
IEC Supplementary Protector, Amps 20 A, AC Voltage Rating 400V AC, Max. AIR Rating 10kA at 400V AC, Series 5SY4, Curve Type D, DC Voltage Rating 72V DC, Number of Poles 3+N, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.74 in, Width 2.95 in, Depth 3.26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.