Stacking Chair, 9200 Series, Vinyl Beige

  • Mfr # 9201-M

  • Zoro # G6903251


product price:  $93.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Beige
Back Color
Beige
Frame Material
Steel
Cushion Thickness
2 in
Height
34"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9201-M
Zoro #
G6903251
UPC #
604747920197
Country of Origin
China

Dimensions

Cushion Thickness
2 in
Height
34"
Depth
21"
Width
17"
Overall Depth
22 in
Back Width
15 1/2 in
Overall Width
17 3/4 in
Overall Height
35 in
Seat Height
19 in
Seat Depth
16 in
Seat Width
16 in
Back Height
17 in
Seat Height - Maximum
19 in
Padding Thickness
2 in
Structural Material Thickness
18 ga

Details

Seat Color
Beige
Back Color
Beige
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Assembled/Unassembled
Assembled
Seat Material
Vinyl
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Features
(12) Stacking Bumpers
Standards
ANSI/BIFMA, ASTM A513
Back Material
Vinyl
Series
9200
Caster Type
Hard plastic glides
Frame Color
Brown
Product Type
Stacking Chair
Green Certification or Other Recognition
MAS Certified Green
Assembly
Assembled
Stacking
Stackable
Stack Capacity
8
Seat Structural Material
Vinyl
Foot Type
Glides
Includes Back
Backrest
Folding
Not Foldable
Padding Material
Foam
Upholstery Material
Vinyl
Foot Material
Plastic
Includes Handle
Handle Included
Back Structural Material
Vinyl
Structural Material Finish
Powder Coated

Description

Stacking Chair, 9200 Series, Overall Height 35 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 17 in, Back Width 15 1/2 in, Seat Color Beige, Back Color Beige, Frame Color Brown, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.