Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP010SD-20 / 230v

  • Zoro # G6903836


product price:  $6,177.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP010SD-20 / 230v
Zoro #
G6903836
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Length
24 1/2 in
Housing Width
14 13/16 in
Min. Radius Curve
51 1/4 in
Lifting Hook Opening Width
1 3/16 in
For Max. Beam Flange Width
5 in
For Min. Beam Flange Width
2 9/32 in
Maximum Lifting Length
20 ft
Controller Cord Length
16 ft
Body Width
14 13/16 in
Minimum Retracted Length
18 1/2 in
Minimum Radius Curve
51 3/16 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
4 1/5 in
For Minimum Beam Height
4 3/16 in
Body Length
24 1/2 in
Body Depth
8 5/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Finish
Electrostatic Enamel
Brake
Electromagnetic
Number of Speeds
2
Fits Beam Flange W
2-1/4 in to 5 in
Lubrication
Oil Bath
Thermal Protection
Included
Trolley Configuration
Push Trolley
Reeving
1
Classification
H4
Clutch
Friction Clutch
Amps @ Low Volts
9.1 A
Item
Electric Chain Hoist
Control Cord
16 ft
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Current at Max. Voltage
4.5 A
Mount Type
Push Trolley
For Outdoor Use
Yes
Motor Horsepower
2 3/8 hp
Maximum Lifting Capacity
2,000 lb
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 80
Headroom
18 1/2 in
Duty Classification
H4
Trolley Wheel Material
Steel
Current at Min. Voltage
9.1 A
Number of Load Chains
1
Number of Reeves
1
Maximum Lift Speed
28 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Body Finish
Enamel
Programmable
Programmable by VFD
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Minimum Lift Speed
4.5 fpm
Chain Material
Alloy Steel
Controls
Push Button Pendant
Clutch Type
Friction Clutch
Brake Type
DC Current
Starts and Stops per Hour
120, 240
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.