Pre Rinse Spray Valve, 1/2 In, Brshd Nickl

  • Mfr # 9D00010409

  • Zoro # G6907756


product price:  $30.99
/ea

Key Features

Sub-Category
Pull-Out Spray Hose Replacement
Material of Construction
Plastic
For Use With
Most Kitchen Faucets
Features
Universal Fit
Size
1/2" NPSM Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9D00010409
Zoro #
G6907756
UPC #
037155676460
Country of Origin
China

Dimensions

Size
1/2" NPSM Male
Connection Size
1/2"
Overall Height
8 in
Overall Length
8 in

Details

Sub-Category
Pull-Out Spray Hose Replacement
Item
Kitchen Sprayer
Material of Construction
Plastic
For Use With
Most Kitchen Faucets
Features
Universal Fit
Connection (In.)
1/2
Connection
1/2"
Inlet (In.)
1/2
Finish
Brushed Nickel
Color/Finish
Brushed Nickel
Inlet
1/2 in
Outlet (In.)
1/2
Outlet
1/2"
Flow Rate
1.5 gpm
Fits Brand
Universal Fit
Connection Type
NPSM
Material
Plastic
Includes Hose
Hose Not Included
Connection Gender
Male
Application
Commercial
For Location
Kitchen
Flow Rate - Maximum
1.5 gpm
Product Type
Kitchen Sprayer
Compatible Brand
Universal Fit
Sprayer Style
Pull-Out

Description

Kitchen Sprayer, 1/2 in Inlet, Includes Not Applicable, Flow Rate 1.5 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.