Men's 6-Inch Work Boot, 11 1/2 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679

  • Zoro # G6916104


product price:  $179.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W05679
Zoro #
G6916104
UPC #
098682299393
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Static Dissipative
No
Last Number or Name
M711
Footwear Construction Type
Goodyear(TM) Welt
Oil Resisting Sole
Yes
Max. Heat Rating
900 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Waterproof Membrane
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Insole System
Full Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Liner Material
Mesh
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Midsole Material
Polyurethane
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-18
Metatarsal Guard
Internal
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Deep Lug
Shank Material
Nylon
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.27
Footwear Shank Type
Nylon
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Series
W05679
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
900 Degrees F
Closure
Lace Up
Insole Technology
Full Cushioned
All-Leather Upper
Yes
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Oily
0.57
Toe Cap Material
Steel
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Outsole Material (PRINT)
Polyurethane, Rubber
Maximum Heat Rating (PRINT)
900 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.