Conduit Outlet Body, Iron, L

  • Mfr # GESLT-4M

  • Zoro # G6921135


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 1/4 in
Series
For Standard Body
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GESLT-4M
Zoro #
G6921135
UPC #
783936211411
Country of Origin
Mexico

Dimensions

Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Trade Size
1 1/4 in
Overall Height
4 1/8 in
Thread Size
1 1/4 in
Overall Width
6 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Overall Length
6 1/4 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
L
Material
Iron
Conduit Outlet Body Capacity
42.0 cu in
Conduit Outlet Body Hub Style
Threaded
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 1
Body Style
L
Number of Hubs
2
Body Type
Conduit Outlet Body
Body Capacity
42 cu in
Connection Type
Threaded
Shape
L
Thread Type
NPT
Finish
Triple Coat Epoxy Coating
Thread Gender
Female
Connection Orientation
90 Degrees
Hub Style
Threaded
Compatible Conduit Type
RMC

Description

Conduit Outlet Body, Overall Width 6 1/4 in, Overall Height 4 1/8 in, Overall Length 6 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Triple Coat Epoxy Coating, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2, Shape L, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.