Drum Floor Sander, 8 In, 8500 RPM

  • Mfr # 7006

  • Zoro # G6923156


product price:  $4,578.99
/ea
Free Shipping & Returns

Key Features

Machine Size
8 in
Voltage
110V AC
Speed
8500 rpm
Cord Length
23 ft
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7006
Zoro #
G6923156
UPC #
-
Country of Origin
United Kingdom

Dimensions

Machine Size
8 in
Cord Length
23 ft
Tool Length
17 in
Dust Collection Port Size
2 1/2 in
Tool Height
33 1/2 in
Abrasive Size
8 in x 19 1/2 in
Tool Width
12 3/4 in

Details

Item
Drum Floor Sander
Voltage
110V AC
Speed
8500 rpm
Corded/Cordless
Corded
Sound Level
95dB @ 1m
Motor HP
4.5 hp
Power Required
15A @ 110V AC
Corded/Banded
Corded
Construction
Cast Aluminum/ABS Plastic
Includes
Cloth Dust Bag
Phase
Single-Phase
Product Type
Drum Floor Sander
Number of Speeds
1
Maximum Drum Speed
3,300 RPM
Current
15 A
Speed Settings
Fixed
Maximum Motor Speed
8,500 RPM
Horsepower
4.5 hp
Tool Series
HT8
Abrasive Mount Type
Clamp
Power Source
Corded

Description

Drum Floor Sander, Product Type Drum Floor Sander, Abrasive Size 8 in x 19 1/2 in, Abrasive Mount Type Clamp, Voltage 110V AC, Phase Single-Phase, Current 15 A, Maximum Motor Speed 8,500 RPM, Speed Settings Fixed, Number of Speeds 1, Dust Collection Port Size 2 1/2 in, Tool Height 33 1/2 in, Tool Width 12 3/4 in, Tool Length 17 in, Tool Series HT8, Cord Length 23 ft, Horsepower 4.5 hp, Includes Cloth Dust Bag, Maximum Drum Speed 3,300 RPM, Minimum Drum Speed Not Applicable, Power Source Corded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.