Portable Room Divider, 5Ft 9In W, Blue

  • Mfr # HKDL603-VB

  • Zoro # G6923287


product price:  $599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Blue
Number of Panels
3
Overall Height
69 in
Overall Width
69 in
Panel Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HKDL603-VB
Zoro #
G6923287
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
69 in
Overall Width
69 in
Panel Thickness
3/4 in
Panel Height
69 in
Panel Width
22 in
Folded Depth
25 in
Caster Diameter
2 in
Folded Width
31 1/2 in

Details

Color
Blue
Number of Panels
3
Item
Room Divider
Features
Sound Absorbing Panels
Construction
Vinyl Covering; Fiberglass Matt
Assembly
Partially Assembled
ATTRIBUTE8
Fabric Covering, Fiberglass Matt, Vinyl Covering
Frame Material
Steel
Locking Casters
All Casters Locking
Panel Functionality
Sound Absorbing
Panel Surface Material
Vinyl
Includes Folding Lock
Folding Lock Included
Frame Color
Black
Caster Material
Rubber
Panel Opacity
Opaque
Leveling Casters
All Casters Leveling
Folding
Folding
Panel Color
Blue
Frame Finish
Powder Coated

Description

Room Divider, Number of Panels 3, Panel Height 69 in, Panel Width 22 in, Overall Height 69 in, Overall Width 69 in, Panel Thickness 3/4 in, Color Blue, Vinyl Covering; Fiberglass Matt Construction, Partially Assembled, Frame Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.