Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-SD200-S
Zoro #
G6926272
UPC #
-
Country of Origin
Unknown
Dimensions
Focal Length (mm)
4.7 to 84.6
Length (In.)
11-1/10
Width (In.)
7-1/2
Details
Item
Dome Camera
For Use With
Indoor or Outdoor Applications
Lens
Auto/Manual
Line Resolution
2 MP
Power Consumption
65 Watts
Exposure Conditions
Outdoor
Scanning
10/100 Ethernet
S/N Ratio (dB)
More than 52
Day/Night Capable
Day/Night
Min. Light Level (Lux)
0.05 lux a F/1.6
Mount
Ceiling, Surface, Wall
Display
Color
Power Supply
Included
Type
Outdoor Speed Dome
Voltage
AC24V +/-10%
Pixels
1920 x 1080
Illumination
No
Description
Dome Camera, For Use With Indoor or Outdoor Applications, Pixels 1920 x 1080
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.