This item is Discontinued.

Ultem Amber PEI Sheet Stock 48 in L x 24 in W x 1.250 in Thick 1NRL3

Amber PEI Sheet Stock 48 in L x 24 in W x 1.250 in Thick (Discontinued)

  • Mfr # 1NRL3
  • Zoro # G6926963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NRL3
Zoro #
G6926963
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.250 in
Plastic Width
24 in
Plastic Length
48 in
Length Tolerance
+0.060 in/-0.000 in
Width Tolerance
+0.060"/-0.000"

Details

Plastic Grouping
Sheet Stock
Item
Sheet Stock
Plastic Material
PEI
Plastic Color
Amber
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Max. Temp. (F)
340
Min. Temp. (F)
-20
Color
Amber
Material Type
Natural Grade
Operating Temp. Range
-20 Degrees to 340 Degrees F
Tensile Strength
16,500 psi
Thickness Tolerance
+0.025"/-0.000"
Material Color Family
Amber

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 1.250 in, Plastic Width 24 in, Plastic Length 48 in, Plastic Color Amber, Max. Temp. (F) 340, Min. Temp. (F) -20, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 in/-0.000 in, Operating Temp. Range -20 Degrees to 340 Degrees F, Tensile Strength 16,500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.