Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER010S-20

  • Zoro # G6928616


product price:  $4,704.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER010S-20
Zoro #
G6928616
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Length
23 1/2 in
Body Depth
8 5/16 in
Body Length
23 1/2 in
Lifting Hook Opening Width
1 3/16 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Body Width
14 13/16 in
Controller Cord Length
8 3/16 ft
Minimum Retracted Length
16 29/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
28 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Control Cord
16 ft
Thermal Protection
Included
Amps @ Low Volts
8.6 A
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Control
110V Push Button Control Pendant
Number of Speeds
1
Clutch
Friction
Brake
DC Current
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Headroom
16 29/32 in
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Mount Type
Hook Mounted - No Trolley
Body Material
Aluminum
Fixed Lift Speed
28 fpm
Maximum Lifting Capacity
2,000 lb
Lifting Hook Material
Carbon Steel
Programmable
Non-Programmable
Controls
Push Button Pendant
Hoist IP Rating
IP55
Current at Min. Voltage
8.6 A
Number of Load Chains
1
Includes Clutch
Clutch Included
Chain Grade
Grade 80
Body Finish
Painted
Brake Type
DC Current
Duty Classification
H4
Motor Horsepower
2 3/8 hp
Starts and Stops per Hour
360
Includes Brake
Brake Included
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Overload Protection Included
Yes
Current at Max. Voltage
4.2 A
For Outdoor Use
Yes
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Resistance Properties
Corrosion Resistant, Wear Resistant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.