This item is Discontinued.

Electromark Letter Card, A, 1In, Yllw/Blk, PK100 SLIDEYKAR1SA

Letter Card, A, 1In, Yllw/Blk, PK100 (Discontinued)

  • Mfr # SLIDEYKAR1SA
  • Zoro # G6928634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLIDEYKAR1SA
Zoro #
G6928634
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
1"
Overall Height
1 5/8 in
Character Width
1/2 in
Overall Width
7/8 in

Details

Material
Aluminum
Number of Cards
100
Item
Letter Card
Color
Yellow/Black
Character
A

Description

Letter Card, Character Height 1 In., Material Aluminum, Overall Height 1 5/8 in, Overall Width 7/8 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.