Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP003SD-10 / 460v

  • Zoro # G6930761


product price:  $4,165.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP003SD-10 / 460v
Zoro #
G6930761
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Fits Beam Height
3 in
Housing Length
21 in
Housing Width
13 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Lifting Hook Opening Width
1 3/32 in
For Max. Beam Flange Width
4 in
Body Width
13 5/8 in
Trolley Wheel Diameter
3 1/5 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
15 19/32 in
Minimum Radius Curve
43 5/16 in
Body Depth
6 5/8 in
Body Length
21 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
36/6 fpm
Load Capacity
500 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Item
Electric Chain Hoist
Control
110v
Brake
Electromagnetic
Number of Speeds
2
Clutch
Friction Clutch
Thermal Protection
Included
Fits Beam Flange W
2-1/4 in to 4 in
Amps @ Low Volts
1.8 A
Reeving
1
Classification
H4
Trolley Configuration
Push Trolley
Control Cord
6 ft
Finish
Electrostatic Enamel
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Lifting Hook Material
Carbon Steel
Headroom
15 19/32 in
Maximum Lift Speed
36 fpm
Chain Material
Alloy Steel
Mount Type
Push Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
6 fpm
Starts and Stops per Hour
120, 240
Programmable
Programmable by VFD
Body Material
Aluminum
Overload Protection Included
Yes
Clutch Type
Friction Clutch
Trolley Wheel Material
Steel
Chain Finish
Nickel Plated
Current at Max. Voltage
1.8 A
Chain Grade
Grade 80
Includes Brake
Brake Included
Maximum Lifting Capacity
500 lb
Pendant IP Rating
IP65
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Duty Classification
H4
For Outdoor Use
Yes
Brake Type
DC Current
Body Finish
Enamel
Motor Horsepower
3/4 hp
Number of Load Chains
1
Number of Reeves
1
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Current at Min. Voltage
3.6 A
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.