Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DR-DYNS-024
Zoro #
G6931741
UPC #
078371664466
Country of Origin
United States
Dimensions
Length
24 in
Width
1/2 in
Details
Item
HPPE Sling
Material
HPPE
Tensile Strength
5000 lb
For Use With
Mfr. No. RTU, RTU-OG
Standards
EN 566, CE
Color
Multiple
Description
HPPE Sling, Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.