This item is Discontinued.

Drifire Enlisted Deck Pant, Navy, Flame Resistant DF2-850-FDPE/NB/SS

Enlisted Deck Pant, Navy, Flame Resistant (Discontinued)

  • Mfr # DF2-850-FDPE/NB/SS
  • Zoro # G6931845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF2-850-FDPE/NB/SS
Zoro #
G6931845
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
28 in to 32 in

Details

Item
Enlisted Deck Pant
Inseam
30 in
Color
Navy
Fabric Weight
6 1/2 oz
Standards
Inherent FR Protection
Number of Pockets
2

Description

Color Navy, Fabric Weight 6 1/2 oz, Inseam 30 in, Enlisted Deck Pant, Number of Pockets 2, Standards Inherent FR Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.