Write On Orange Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-OR-S-2

  • Mfr # PS-500-150-OR-S-2

  • Zoro # G6935397


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Orange
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-500-150-OR-S-2
Zoro #
G6935397
UPC #
662820991960
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
3/4 in
Core Diameter
3 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.19 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Orange
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Shrink Ratio
3:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Labels per Roll
500
Compatible Mfr Part Number
IP-R6606, R6606
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink
Recommended Ribbon
IP-R6606, R6606
Double-Sided Printable
No
Product Type
Sleeve Label
Label Media Format
Precut Roll
Minimum Service Temperature
-67 Degrees F
Label Finish
Matte
Labels per Row
2
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
1 AWG
Minimum Wire Gauge
8 AWG
For Print Method
Thermal Transfer
Maximum Service Temperature
275 Degrees F
Label Color
Orange
Material Series
B-342
Number of Labels Included
500
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Orange, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6606, R6606, Compatible Grainger Part Number 30CZ92, 30DA02, Recommended Ribbon IP-R6606, R6606, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.45 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.