Triple Brace Folding Chair, Blue, PK4

  • Mfr # 1115

  • Zoro # G6936933


product price:  $190.94
/pk 4, $47.74/ea
Free Shipping & Returns

Key Features

Seat Color
Dark Blue
Seat Material
Plastic
Frame Color
Gray
Back Material
Plastic
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1115
Zoro #
G6936933
UPC #
604747960957
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
15 3/4 in
Seat Height
17 3/4 in
Overall Height
34 1/2 in
Cushion Thickness
Not Padded
Overall Width
18 1/2 in
Back Height
13 1/2 in
Back Width
18 3/4 in
Overall Depth
20 3/4 in
Seat Depth
16 in
Folded Depth
2 1/4 in
Seat Height - Maximum
17 3/4 in
Structural Material Thickness
18 ga

Details

Item
Folding Chair
Seat Color
Dark Blue
Seat Material
Plastic
Frame Color
Gray
Back Material
Plastic
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Standards
ANSI/BIFMA
Back Color
Blue
Features
Double Hinges
Caster Type
Glides
Assembled/Unassembled
Assembled
Includes
Frame, Floor Glides, Stability Plugs
Product Type
Folding Chair
Style
Folding chair
Seat Structural Material
Plastic
Foot Material
Polypropylene
Assembly
Assembled
Foot Type
Glides
Folding
Folding
Number of Leg Braces
3
Back Structural Material
Plastic
Structural Material Finish
Powder Coated
Padding Location
No Padding
Stacking
Not Stackable
Includes Back
Backrest
Stack Capacity
26

Description

Folding Chair, Overall Height 34 1/2 in, Overall Width 18 1/2 in, Overall Depth 20 3/4 in, Seat Height 17 3/4 in, Seat Width 15 3/4 in, Seat Depth 16 in, Back Height 13 1/2 in, Back Width 18 3/4 in, Seat Color Dark Blue, Back Color Blue, Frame Color Gray, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.