Stack Chair, Fabric, Greystone

  • Mfr # 9362-BT

  • Zoro # G6936942


product price:  $124.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Natural Graystone
Back Color
Natural Graystone
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9362-BT
Zoro #
G6936942
UPC #
604747960810
Country of Origin
China

Dimensions

Seat Width
16 in
Overall Height
37 in
Overall Depth
22 in
Seat Depth
15 in
Back Width
16 1/2 in
Back Height
20 in
Overall Width
17 3/4 in
Seat Height - Maximum
19 in
Structural Material Thickness
18 ga
Padding Thickness
2 in

Details

Seat Color
Natural Graystone
Back Color
Natural Graystone
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Green Certification or Other Recognition
MAS Certified Green
Standards
ANSI/BIFMA, ASTM A513
Frame Color
Black
Features
(12) Stacking Bumpers
Folding
Not Foldable
Back Structural Material
Fabric
Padding Material
Foam
Seat Structural Material
Foam
Stack Capacity
10
Upholstery Material
Fabric
Stacking
Stackable
Structural Material Finish
Powder Coated
Includes Back
Backrest
Foot Type
Glides
Product Type
Stacking Chair

Description

Natural Grey Fabric Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.