Triple Brace Fold Chair, Farbic, Blk, PK4

  • Mfr # 2310

  • Zoro # G6936951


product price:  $189.05
/pk 4, $47.26/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Frame Color
Black
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2310
Zoro #
G6936951
UPC #
604747960940
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height
17 3/4 in
Overall Height
29 1/2 in
Cushion Thickness
1-1/4 in
Seat Depth
16 in
Overall Depth
20 1/4 in
Back Height
8 3/4 in
Back Width
18 3/4 in
Overall Width
18 3/4 in
Seat Width
16 in
Seat Height - Maximum
17 3/4 in
Structural Material Thickness
18 ga
Padding Thickness
1 1/4 in
Folded Depth
2 1/2 in

Details

Item
Folding Chair
Seat Color
Black
Seat Material
Fabric
Frame Color
Black
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Includes
Frame, Floor Glides, Stability Plugs
Assembled/Unassembled
Assembled
Back Color
Black
Caster Type
Glides
Standards
ANSI/BIFMA, CAL 117
Features
Double Hinges, Scotchgarded Fabric
Product Type
Folding Chair
Style
Folding Chair
Stacking
Not Stackable
Number of Leg Braces
3
Stack Capacity
84
Folding
Folding
Seat Structural Material
Fabric
Upholstery Material
Fabric
Structural Material Finish
Powder Coated
Foot Material
Polypropylene
Assembly
Assembled
Foot Type
Glides
Back Structural Material
Fabric
Includes Back
Backrest

Description

Folding Chair, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1-1/4 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.