Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-1000-2-WT-S

  • Mfr # PS-1000-2-WT-S

  • Zoro # G6936991


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-1000-2-WT-S
Zoro #
G6936991
UPC #
662820989158
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
2 in
Core Diameter
3 in
Maximum Wire Diameter
0.7 in
Minimum Wire Diameter
0.25 in

Details

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Labels per Roll
100
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Label Material
Polyolefin
Compatible Mfr Part Number
IP-R6600, R6600
Labels per Row
1
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Wire Gauge
0000 AWG
Minimum Service Temperature
-67 Degrees F
Label Media Format
Precut Roll
For Print Method
Thermal Transfer
Material Series
B-342
Label Attachment Style
Heat Shrink Sleeve
Product Type
Wire Marking Sleeve
Label Color
White
Recommended Ribbon
IP-R6600, R6600
Material Properties
Heat-Shrinkable
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Minimum Wire Gauge
6 AWG
Double-Sided Printable
No

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.95 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.