This item is Discontinued.

Eagle Group Wire Shelving Unit, Strter, 600 lb., Chrome S3-74-3648C

Wire Shelving Unit, Strter, 600 lb., Chrome (Discontinued)

  • Mfr # S3-74-3648C
  • Zoro # G6941417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3-74-3648C
Zoro #
G6941417
UPC #
-
Country of Origin
United States

Dimensions

Depth
36"
Height
74"
Overall Depth
36 in
Overall Width
48 in
Width
48"
Overall Height
74 in

Details

Item
Wire Shelving Unit
Number of Shelves
4
Color
Silver
Shelf Adjustments
1 in
Shelf Capacity
600 lb
Includes
(4) Posts, (3) Shelves, and Hardware
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Wire Shelving Material
Steel
Standards
NSF
Wire Shelving Type
Starter

Description

Wire Shelving Unit, Silver Color, Includes (4) Posts, (3) Shelves, and Hardware, Overall Depth 36 in, Overall Height 74 in, Overall Width 48 in, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.