This item is Discontinued.

3M Aqua-Pure Carbon Filter Cartridge, 5 Micron, 2-1/2" O.D., 10 in H AP117RO

Carbon Filter Cartridge, 5 Micron, 2-1/2" O.D., 10 in H (Discontinued)

  • Mfr # AP117RO
  • Zoro # G6942397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP117RO
Zoro #
G6942397
UPC #
016145073946
Country of Origin
Unknown

Dimensions

Height
10 in
Outside Dia.
2-1/2"

Details

Application
Drinking Water
For Use With
Mfr. No. AP101T
Max. Pressure
125 psi
Microns
5
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Compliance
FDA CFR-21
Filter Media
Polypropylene
Reduces
Chlorine, Taste, Odor
Item
Carbon Filter Cartridge
Material of Construction
Polypropylene
Includes
Mounting Bracket, 1/4" Quick Connect Fittings
Type
Carbon

Description

Carbon Filter Cartridge, Reduces Chlorine, Taste, Odor, Filter Media Polypropylene, For Use With Mfr. No. AP101T, Application Drinking Water

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.